Welcome to Würth Slowakia For trade customers only

Space-saving combined fitting for washbasins Polypropylene white

Space-saving combination
DRNWB-SPACESAVING-1 1/4IN-DN32

Art.-no. 0888800003

EAN 4049557502649

Price for selected packaging unit
Space-saving combined fitting for washbasins Polypropylene white

Art.-no. 0888800003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For more free space under washbasin/sink

Small space saver under a washbasin or sink


  • The U-bend including 250 mm space-saving elbow extends the drain fitting and creates space for storing items or appliances

  • The space-saving combined fitting is pre-assembled for practicality

  • The height is variable between 235 and 330 mm for almost all installation situations

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    Connection thread

    1 1/4 inch

    Nominal width of DN outflow

    DN 32

    Min./max. temperature resistance

    0 to 100 °C

    Max. short-term temperature resistance

    130 °C

    Resistance against

    Household cleaning products

    Min./max. height (H1)

    235-330 mm

    Height 2 (H2)

    100 mm

    Length (L)

    270 mm

    Additional accessory:
     
    Product
    Description
    Quantity
    PU
    Price
    /PU
    Immersion pipe for trap Polypropylene white

    AY-SUBMERGIBLE-DRNWB-5/4IN-(300MM)-DN32

    For extending traps
    x 1 pcs
    The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

    Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
    The article number is made up of the following: VVVVAAABBB
    VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
    AAA = 3 digits for dimension part 1
    BBB = 3 digits for dimension part 2

    Example article number structures:
    Example 1: Screw with dimensions of 4x10 mm:
    VVVVAAABBB
    00574 10 (2 spaces between the 4 and the 10)

    Example 2: Screw with dimensions of 10x20 mm:
    VVVVAAABBB
    005710 20 (1 space between the 10 and the 20)

    Example 3: Flat washer with an internal diameter of 6 mm:
    VVVVAAABBB
    04076
    Price per packaging unit (PU):
    The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

    Price with price key representation (PSL):
    The price always applies to a quantity ruled through the price key:
    Price for 1 unit
    Price for 100 units
    Price for 1000 units
    The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
    In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
    Spare parts for this product:
    Seal set 6 pieces, plastic

    SEAL-SET-6PCS

    For all common wastewater fittings
    x 1 pcs
    Union nut Polypropylene white

    UNNUT-1 1/4IN

    For connecting outlet components
    x 5 pcs
    Rosette set 4 pieces, white polypropylene

    ROS-DN32-(FLAT/HIGH)-SET-4PCS

    For wall connections
    x 1 pcs
    The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

    Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
    The article number is made up of the following: VVVVAAABBB
    VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
    AAA = 3 digits for dimension part 1
    BBB = 3 digits for dimension part 2

    Example article number structures:
    Example 1: Screw with dimensions of 4x10 mm:
    VVVVAAABBB
    00574 10 (2 spaces between the 4 and the 10)

    Example 2: Screw with dimensions of 10x20 mm:
    VVVVAAABBB
    005710 20 (1 space between the 10 and the 20)

    Example 3: Flat washer with an internal diameter of 6 mm:
    VVVVAAABBB
    04076
    Price per packaging unit (PU):
    The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

    Price with price key representation (PSL):
    The price always applies to a quantity ruled through the price key:
    Price for 1 unit
    Price for 100 units
    Price for 1000 units
    The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
    In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information