Welcome to Würth Slowakia For trade customers only

Spacer/door sign holder type 1

Spacer for door type 1
SPCE-TYPE1-MEDIUM-(CR)-D14MM

Art.-no. 0590930011

EAN 4048539827695

Price for selected packaging unit
Spacer/door sign holder type 1

Art.-no. 0590930011

Price for selected packaging unit
Quantity
PU
x 16 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mounting system that can be used both for door signs and for covers in store and trade fair construction.
  • Two-piece, visually appealing mounting system. Using stainless steel or plastic pipes, users can produce simple spacers to achieve individual wall spacing or compensate for uneven areas on walls. Broken recesses at holes drilled for signs are concealed by large head pieces.

  • Simple mounting with parts that can be screwed into each other

  • Sign is not scratched during mounting

  • Protection against theft and vandalism with left-hand thread on head pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (B)

14 mm

Material

Brass

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information