Spacer/door sign holder type 1
Spacer for door type 1
SPCE-TYPE1-MEDIUM-INOX-D14MM
Art.-no. 0590930012
EAN 4048539828180
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mounting system that can be used both for door signs and for covers in store and trade fair construction.
- Two-piece, visually appealing mounting system. Using stainless steel or plastic pipes, users can produce simple spacers to achieve individual wall spacing or compensate for uneven areas on walls. Broken recesses at holes drilled for signs are concealed by large head pieces.
- Simple mounting with parts that can be screwed into each other
- Sign is not scratched during mounting
- Protection against theft and vandalism with left-hand thread on head pieces
Product information
Datasheets(X)
![]() | |
Head diameter (B) | 14 mm |
Material | Stainless steel |
Surface | Stainless steel FINISH |
