Spacer/door sign holder type 2
Spacer for door type 2
SPCE-TYPE2-SMALL-INOX-D10MM
Art.-no. 0590930032
EAN 4048539828371
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mounting system that can be used both for door signs and for covers in store and trade fair construction.
- Three-piece system in which all parts can be screwed into each other. Spacers are already fastened on the sign before mounting on the wall. This enables simple, fast mounting without the need for additional tools. Large adjustment range offers flexibility when selecting sign thickness.
- Simple mounting with parts that can be screwed into each other
- Spacer can already be attached to sign before wall mounting (sign is used as a drilling template)
- Sign is not scratched during mounting
- Protection against theft and vandalism with left-hand thread on head pieces
Product information
Datasheets(X)
![]() | |
Suitable for min./max. plate thickness (A) | 1-10 mm |
Head diameter (B) | 10 mm |
For wall distance (C) | 12 mm |
Material | Stainless steel |
Surface | Stainless steel FINISH |
