Welcome to Würth Slowakia For trade customers only

Spacer/door sign holder type 3

Spacer for door type 3
SPCE-TYPE3-MEDIUM-(CR)-D12MM

Art.-no. 0590930061

EAN 4048539828609

Price for selected packaging unit
Spacer/door sign holder type 3

Art.-no. 0590930061

Price for selected packaging unit
Quantity
PU
x 16 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Three-piece system in which all parts can be screwed into each other. Spacers are already fastened on the sign before mounting on the wall. This enables simple, fast mounting without the need for additional tools. Large adjustment range offers flexibility when selecting sign thickness. The version in chrome is equipped with a domed head. The version in stainless steel has a flat head.

  • Simple mounting with parts that can be screwed into each other

  • Spacer can already be attached to sign before wall mounting (sign is used as a drilling template)

  • Sign is not scratched during mounting

  • Protection against theft and vandalism with left-hand thread on head pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. plate thickness (A)

2-8 mm

Head diameter (B)

12 mm

For wall distance (C)

10 mm

Drill hole diameter

10.5 mm

Material

Brass

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information