Spacer sleeve Hexagon, zinc-plated steel
Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS24-(A2K)-M16X40
Art.-no. 097416 40
EAN 4011231902236
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter | M16 |
Length (l) | 40 mm |
Property class | 4 |
Width across flats (s) | 24 mm |
Width across corners (e) | 26.75 mm |
