Spacer sleeve Hexagon, zinc-plated steel
SPCESLEV-HEX-WS8-(A2K)-M5X18
Art.-no. 09745 18
EAN 4038898964254
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter | M5 |
Length (l) | 18 mm |
Width across flats (s) | 8 mm |
