Welcome to Würth Slowakia For trade customers only

Spacer sleeve round, zinc-plated steel

Spacer sleeve steel zinc plated round head
SPCESLEV-RD-(A2K)-ED13MM-M10X40

Art.-no. 097401040

EAN 4011231902014

Price for selected packaging unit
Spacer sleeve round, zinc-plated steel

Art.-no. 097401040

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter

M10

Length (l)

40 mm

Property class

4

Outer diameter (d)

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information