Spacer stud brass nickel-plated F/M w/o undercut
Spacer stud brass nickel-plated F/M w/o undercut
STUD-SPCE-BRS-I/E-WS7-(E2J)-M4X30MM
Art.-no.
0968000230
EAN 4011231890816
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter | M4 |
Length (L) | 30 mm |
Male thread length (B) | 8 mm |
Female-thread length (C) | 8 mm |
Width across flats (SW) | 7 mm |
Material | Brass |
Surface | Nickel plated |