Spacing assembly screw AMO® III 11.5
Amo III type 2 steel zinc plated yellow AW 40
SCR-AW40-(A2C)-11,5X112
Art.-no. 0234115112
EAN 4046778762531
Register now and access more than 125,000 products
- Positive-locking, removable anchoring with no expansion pressure
- Load-bearing function is retained, even under thermal load
- Immediate load-bearing capacity – no waiting after insertion
- Tested fire resistance duration of 120 minutes
- Tested burglary-resistant properties for plastic windows in resistance class WK 2 according to DIN V ENV 1627
- Time saving, no anchor required
- Short installation times, as no tools are required for insertion
- AW drive for longer bit service life, improved power transmission and no ejection forces
- Through-hole mounting
- Positive locking for high load-bearing capacity
- Removable
- AW40 bit in every pack
- Virtually no expansion forces on insertion
Fire protection test report no. 3174/0649-2 dated 12 January 2000
Break-in protection resistance class 2 according to DIN V ENV 1627. Expert opinion of ift Rosenheim no. 255/29923 dated 21 November 2005
Test of suitability for fastening a window to a brick masonry structure by ift Rosenheim. Test report no. 105 30599 dated 10 July 2006
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).
Pre-drilling of window frame (10 mm). Drill perforated and hollow blocks with a rotary drill (without impact mechanism). No pre-drilling is necessary in aerated concrete; Amo III screw can be screwed in directly. Align window frames using alignment clamps or Amo Bag.
Screw length = frame width + gap + screw-in depth.
Installation guidelines/RAL Quality Assurance Association:
The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53, 55.1 and 55.2 for this application.
Window walls according to former DIN 18056 standard:
This standard applied to window walls with an area of at least 9 m2 and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls and glass blocks. We recommend anchors with technical approval for this application
Create the drill hole
Clean the drill hole
Align and affix the window frame
Screw in the screw
Press on cover cap
Datasheets(X)
- Tension-free spaced mounting for all frame materials and all types of masonry
- Installation of window and door frames with pre-drilled mounting hole
10 mm
![]() | |
Length (l) | 112 mm |
Thread diameter (d) | 11.5 mm |
Material | Steel |
Surface | Zinc plated yellow |
Head type | Socket head |
Head diameter (d(h/k)) | 11.5 mm |
Internal drive | AW40 |
| Performance data | |||
| Anchor type | Dia. 11.5 | ||
| Fire resistance grading concrete compressive strength min. C20/25 and max. C50/60 | Transverse tension or diagonal tensile force to 30° | F30 [kN] | 0,50 |
| F60 [kN] | 0,50 | ||
| F90 [kN] | 0,50 | ||
| F120 [kN] | 0,50 | ||
| Characteristic values | ||||
| General | minimum edge distance | Concrete | cmin [mm] | 50 |
| Sand-lime brick, solid brick, vertically perforated brick (min. 2 walls), pumice, lightweight concrete, aerated concrete | 60 | |||
| minimum engagement length | Concrete | hnom ≥ [mm] | 30 | |
| Sand-lime brick, solid brick | 50 | |||
| Vertically perforated brick (min. 2 walls), pumice, lightweight concrete, aerated concrete | 60 | |||
| Nominal drill bit diameter | Concrete | d0 [mm] | 10,0 | |
| Sand-lime brick, solid brick, vertically perforated brick (min. 2 walls), pumice, lightweight concrete | 10,0 | |||
| Aerated concrete | No pre-drilling required | |||
| Drill hole depth | h1 [mm] | Engagement length + 10 mm + any existing plaster coat | ||
| Burglary resistance WK21) | minimum edge distance | Concrete ≥ B15, vertically perforated brick HLz 12, solid brick Mz, solid sand-lime brick KS, hollow sand-lime brick KSL, solid bricks and solid blocks of lightweight concrete V/Vbl | cmin [mm] | 60 |
| Aerated concrete PP4 | 100 | |||
| Nominal drill bit diameter | Concrete ≥ B15 | d0 [mm] | 10,0 | |
| Vertically perforated brick HLz 12, solid brick Mz, solid sand-lime brick KS, hollow sand-lime brick KSL, solid bricks and solid blocks of lightweight concrete V/Vbl | 10,0 | |||
| Aerated concrete PP4 | in stone: no predrilling required, in window lintel 10.0 | |||
| Wall thickness | d ≥ [mm] | 240 | ||
| Engagement length | hnom ≥ [mm] | 60 | ||
| Drill hole depth | h1 [mm] | Engagement length + 10 mm + any existing plaster coat | ||
| 1) The compressive strength of the masonry must at least meet the requirements of masonry strength class M11 as defined in DIN 1053-2. No point of the structural connection joint between reveal and blind frame profile must exceed 25 mm. The minimum thickness of the steel wall is 1.5 mm. | ||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
