Spacing screws for assembly – Amo III assortment
SCR-AMOIII-BITRO-226PCS
Art.-no. 5964023401
EAN 4046777886061
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
226 pieces in system case 4.4.1. Zinc-plated steel, blue passivated (A2K)
Product information
Datasheets(X)
Number of pieces in assortment/set | 226 PCS |
Material | Steel |
Product weight (per item) | 6236.500 g |
Spacing screws for assembly – Amo III assortment including:
40
x
Description:
112 mm
For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
Quantity:
40
x
40
x
Description:
152 mm
For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
Quantity:
40
x
35
x
Description:
72 mm
For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
Quantity:
35
x
35
x
Description:
92 mm
For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
Quantity:
35
x
45
x
AMO III 7.5 type 2 stand-off installation screw Socket head, 8.0 mm, zinc plated steel, blue passivated, RW 30 drive
SCR-RW30-(A2K)-7,5X112
Description:
112 mm
With an especially small socket head for screwing into narrow window rebate widths, the fastening is particularly suitable for windows in concrete and solid block masonry
Quantity:
45
x
25
x
AMO III 7.5 type 3 stand-off installation screw Half round head, zinc plated steel, blue passivated, RW 30 drive
SCR-PANHD-RW30-(A2K)-7,5X62
Description:
62 mm
With a large flat head that lies neatly against the frame and can be optimally covered with trim caps, this attachment is ideal for windows in concrete and solid block masonry
Quantity:
25
x
3
x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding
BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM
Description:
Size: 30
Quantity:
3
x
1
x
Description:
6 mm Working length: 150 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity:
1
x
1
x
Description:
6.5 mm Working length: 100 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity:
1
x
1
x
Description:
6.5 mm Working length: 200 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity:
1
x
1
x
Description:
Number of compartments: 3 PCS
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity:
1
x
4
x
Description:
Width x depth x height (external dimension): 73.50 x 2.5 x 51.5 mm
For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity:
4
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).