Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Art.-no. 1952004061
Plus disposal costs -,-- per selected packing unit
Register now and access more than 125,000 products
Login/Register
Call customer service: 0800 121 854
Würth Catalogue
Datasheets(X)
Certificates/ Documents
|
Hazardous Material
Datasheets()
Datasheets ()
CAD data |
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, zinc-plated, blue passivated (A2K)
Façade construction screw Faba® type BZ with hexagon head and sealing washer
SM damp room earthed plug socket twin vertical
Brass spacer stud
Support clip, type BA
Jigsaw blade, construction, one star for aluminium, non-ferrous base metals and PVC
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel
Feather key, high profile DIN 6885, steel C 45 K, plain, shape A
HSCo Multi Performance machine tap for through holes DIN 371/376
Pass-through ratchet POWERDRIV, metric, hexagon