Welcome to Würth Slowakia For trade customers only

Special circular saw blade For trimming cuts

Special circular saw blade for format cuts
BLDE-CRCLSAW-WO-HDF-TC-HZ-303X60POSX30

Art.-no. 0611303601

EAN 4011231501774

Price for selected packaging unit
Special circular saw blade For trimming cuts

Art.-no. 0611303601

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Perfect cutting edge quality on sensitive surfaces

Tooth shape


Hollow tooth (inverted-V/flat tooth) (HDF)



Machine


For circular bench saws (e.g. Altendorf, Martin etc.) and horizontal/vertical panel trimming saws (e.g. Striebig, Holz Her).



Materials


Plastic coated, veneered particle board and fibreboard, plastics (Plexiglas, polymer materials)



Model


Positive and negative chip angle. Negative chip angle for trim and mitre cuts in plastic and solid wood profile strips

Notice
  • Auxiliary hole 2/7/42 for Striebig/Reich machines.

  • Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers.

  • Auxiliary hole 2/10/60 for Martin, Kölle, Altendorf and Panhans.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For trimming cuts requiring the very best cutting edge quality

Diameter x saw cutting width/main blade thickness x drill hole

303 x 3.2 / 2.2 x 30 mm

Number of teeth

60 PCS

Tooth shape

Hollow tooth/inverted-V/flat tooth

Max. rotation speed

6400 rpm

Side holes

Combi (2/7/42 - 2/10/60)

Material to be processed

Laminated veneered chipboard, Laminated veneered fibreboard, Plastic, Acrylic glass, Polymer materials

Suitable for machine type

Bench and panel sizing circular saws

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Reducing ring for circular saw blades

REDRRG-CRCLSAWBLDE-30X20X1,8MM

x 1 pcs
Reducing ring for circular saw blades

REDRRG-CRCLSAWBLDE-30X25X1,8MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information