Special lubricant
Special lubricant Cargo
ADHLUB-SPECIAL-CARGO-600ML
Register now and access more than 125,000 products
Properties:
- Partly synthetic oil that is extremely resistant to high pressures. Has adhesive properties which prevent the lubricant from shearing from turning and rotating parts.
- Excellent creep behaviour. Provides long-term protection against corrosion.
- Extraordinarily tear-proof lubricating film with excellent noise and vibration dampening.
- O and X-ring compatible, also compatible with plastics.
- Resistant to spray water and salt water, as well as to weak acids and bases.
- Colour: Yellowish.
Temperature-resistant from –25°C to 180°C; for brief periods up to 200°C.
Datasheets(X)
Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.
Chemical basis | Hydrocarbon |
Oil basis | Synthetic mineral oil |
Colour | Yellowish |
Smell/fragrance | Oil |
Density | 0.66 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -25 °C |
Max. temperature conditions | 180 °C |
Max. temperature resistance | 180 °C |
Min. flashing point of active ingredient | 300 °C |
Min. flashing point | 300 °C |
Kinematic oil basis viscosity | 1500 cSt |
Silicone-free | Yes |
Acid-free | Yes |
Resistance against | Salt water |
Contents | 600 ml |
Weight of content | 520 g |
Shelf life from production | 24 Month |