Welcome to Würth Slowakia For trade customers only

Special system screw For push-in connector

Special screw steel zinc plated yellow cs head TX
SPECSCR-CS-WO-XL/XXL-TX40-8X200/187

Art.-no. 0681352312

EAN 4062856220151

Price for selected packaging unit
Special system screw For push-in connector

Art.-no. 0681352312

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For attaching and locking of wood/wood connections

Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.



The specified characteristic load-bearing values are guaranteed by using the appropriate system screws with the respective connector in accordance with ETA-12/0067.


  • The special system screws fit perfectly into the screw hole of the respective connector

  • Half-tip ensures optimum initial screw bite and reduced risk of splitting through its pre-drilling effect

  • Reinforced screw head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used for connectors

Type description

XL/XXL

Nominal diameter

8 mm

Length

200 mm

Head type

Countersunk head

Head diameter

15 mm

Internal drive

TX40

Thread design

Full thread

Thread length

187 mm

Core diameter

5.3 mm

Material

Steel

Surface

Zinc plated yellow

Product weight (per item)

45.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information