Special system screw For push-in connector
Special screw steel zinc plated yellow cs head TX
SPECSCR-WOCON-CS-XL/XXL-TX40-8X160/147
Art.-no. 0681352286
EAN 4053479217208
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For attaching and locking of wood/wood connections
Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.
The specified characteristic load-bearing values are guaranteed by using the appropriate system screws with the respective connector in accordance with ETA-12/0067.
- The special system screws fit perfectly into the screw hole of the respective connector
- Half-tip ensures optimum initial screw bite and reduced risk of splitting through its pre-drilling effect
- Reinforced screw head
Product information
Datasheets(X)
Application area
To be used for connectors
![]() | |
Type description | XL/XXL |
Nominal diameter | 8 mm |
Length | 160 mm |
Head type | Countersunk head |
Head diameter | 15 mm |
Internal drive | TX40 |
Thread design | Full thread |
Thread length | 147 mm |
Core diameter | 5.3 mm |
Material | Steel |
Surface | Zinc plated yellow |
Product weight (per item) | 36.000 g |