Welcome to Würth Slowakia For trade customers only

Spherical drain valve

Spherical drain valve
BALDRNVLVE-(NI)-1IN

Art.-no. 0888903302

EAN 4048539605804

Price for selected packaging unit
Spherical drain valve

Art.-no. 0888903302

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Nickel-plated brass housing

  • Hard chrome-plated brass ball incl. PTFE sealing rings

  • Brass spindle incl. two NBR O-rings

  • High pressure die cast aluminium lever, blue

  • Nickel-plated brass hose screw connection incl. NBR sealing ring and plastic insert
Notice

Not suitable for drinking water.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of ball

Brass

Surface of the ball

Hard chrome plated

Ball gasket

PTFE sealing rings

Material of spindle

Brass

Spindle gasket

2 O-rings

Material of lever

Aluminium pressure die casting

Colour of lever

Blue

Surface of the lever

Lacquered

Material of screw fitting for the hose

Brass

Surface of the screw fitting for the hose

Nickel plated

Connection thread

1 inch

Outlet thread

1 1/4 inch

Length (A)

133 mm

Height (B)

133 mm

Height 2 (C)

54 mm

Length of lever (D)

56 mm

Nominal width

14.5 mm

Max. operating pressure

15 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information