Spiral wire 7-pin 24V with aluminium connector
Spiral cable 7-pin aluminium plug 24 V
ELSPRLCBL-SMALL-N-7PIN-24V-3M
Art.-no. 051095601
EAN 4045727442166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Complete with connector
- Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2
Product information
Datasheets(X)
Application area
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.
Working length | 3000 mm |
Plug connector | 2 x 7-pin 24 V |
Coil diameter | 40 mm |
Material | Polyurethane |
Design | Type N |
Material of plug connector | Aluminium |
Standards | ISO 1185, ISO 3731 |
Nominal voltage | 24 V/DC |