Spirit level with two handles
Spirit level
LEVL-LMET-L80CM-2HNDGRP
Art.-no. 0714644008
EAN 4050642402225
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely strong and low-torsion with light metal rectangular profile, three vials and one or two handles, depending on the length of the spirit level
Precise measurements
- Two milled measuring surfaces in the variants up to 120 cm in length provide a very high level of accuracy, even when measuring overhead
- Removable end caps for a flush transition between the measuring surfaces and the workpiece
- Two vertical vials mean no unnecessary twisting to read the vial
- Optimised indicator movement for precise work in fluctuating temperatures, whatever the weather
Highly resistant and long service life
- Acrylic glass vial block with inlaid, corrosion-proof reading rings
- Fluorescent vial liquid is highly UV-resistant to prevent discolouration
- Very smooth surface with red electrostatic powder coating for easy cleaning
Product information
Datasheets(X)
Application area
The spirit level can be used in various fields, such as construction, joinery, installation, landscaping and gardening or for precise alignment of vehicles on a surface.
![]() | |
Length (L) | 80 cm |
Height (H) | 30 mm |
Width (B) | 60 mm |
Number of handles | 2 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.029 Degree |
