Sport Crux S1P ESD safety sandals
Safety sandals, S1P Sport Crux ESD
SANDALS SPORT CRUX S1P ESD W11 BLACK 42
Art.-no. M426027042
EAN 4251174783510
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
In hot summer temperatures, the S1P sandal is the ideal companion in your everyday work.
- Breathable, ultra-lightweight microfibre
- Mesh inner lining, slip-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip PU outsole SRC, comfort widths 10 to 12
- DGUV 112-191 (BGR 191), ESD, metal-free
- Approx. 557 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Microfibre with textile insert |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Type description | Sandals |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 8 |