Sport Crux S3 ESD safety boots
Safety boots, S3 Sport Crux ESD
BOOT SPORT CRUX S3 ESD WIDTH 12 BLACK 39
Art.-no. M422188039
EAN 4251402787914
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This exclusive safety boot gives an excellent grip. Also withstands the toughest work and offers the highest level of comfort.
- Breathable, ultra-lightweight microfibre
- Mesh inner lining, heel counter made from high-quality microfibre
- Plastic protective toe caps, fabric penetration-resistant midsole
- Non-slip PU outer sole SRC, comfort widths 10 to 12
- DGUV 112-191 (BGR 191), ESD, metal-free
- Approx. 593 g/boot in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Microfibre |
Safety category | S3 |
Standards | ISO 20345, SRC |
Foot width | 12 (comfort width safety shoes) |