Welcome to Würth Slowakia For trade customers only

Spray bottle

Spray tank sealant smoothing agent
SPRREPOS-SEAL-HDPE-NATURE-500ML

Art.-no. 0891502004

EAN 4053479029764

Price for selected packaging unit
Spray bottle

Art.-no. 0891502004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Empty container with spray gun for sealant smoothing agent

Natural-coloured, shatter-proof container


  • Good stability

  • Visible fill level


Scale with 100 ml graduations



Lockable regulating nozzle permits all settings, from mist to jet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The spray bottle is suitable for applying the sealant smoothing agent, art. no. 0893 3.

Material

HDPE - High density polyethylene

Colour

Natural

Diameter

75 mm

Height

160 mm

Contents

500 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information