Welcome to Würth Slowakia For trade customers only

Spring band clamp DIN 3021, shape A, W.TEC

DIN 3021 shape A W.TEC
SBACLMP-DIN3021-A-51CRV4-(FLZ)-D18X12

Art.-no. 054990318

EAN 4054458013668

Price for selected packaging unit
Spring band clamp DIN 3021, shape A, W.TEC

Art.-no. 054990318

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Standard version of the spring band clamp

High degree of flexibility


Continuous adaptation to the changing properties of the hose and supports thanks to the use of tempered spring steel.



Constant, even clamping force


Constant, leak-free sealing between -40°C and 180°C without any damage to the hose-support connection.



Easy, quick and reliable assembly



No maintenance required


No subsequent re-tightening of the connection required.



Environmentally friendly surface protection


  • Complies with the End of Life Vehicle Directive.

  • Chromium(VI)-free zinc flake coating with exceptional resistance to chemicals and corrosion - comparable to stainless steel.


Can be reused


Spring force does not diminish when used several times

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

18 mm

Min./max. working range

17.3-19 mm

Width of band

12 mm

Material thickness

0.8 mm

Min. spring force

200 N

Standards

DIN 3021

DIN

3021

Material

Spring steel

Surface

Flake zinc

Colour

Black

RoHS-compliant

Yes

Corrosion protection period

720 h

Form

A

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spring band clamp pliers

SBACLMPPLRS-NORM-W12/15-(D18-54)-L270MM

Pliers with rotating clamping jaws and locking mechanism
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information