Welcome to Würth Slowakia For trade customers only

Spring cotter pin DIN 11024, A2 stainless steel, plain

DIN 11024 stainless steel A2 with double loop
SPGPIN-DBEYE-DIN11024-A2-2,5

Art.-no. 0472325
EAN 4060053071651

Price for selected packaging unit
Spring cotter pin DIN 11024, A2 stainless steel, plain

Art.-no. 0472325

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

42 mm

Internal diameter of ring (d2)

20 mm

Min./max. grip range (d3)

9-11 mm

Diameter of hole

2.5 mm

Material

Stainless steel A2

Surface

Plain

Design

Double

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information