Spring cotter pin DIN 11024, A2 stainless steel, plain
SPGPIN-DBEYE-DIN11024-A2-6,3
Art.-no. 0472363
EAN 4057709250546
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5.6 mm |
Length (l1) | 97 mm |
Internal diameter of ring (d2) | 25 mm |
Min./max. grip range (d3) | 26-34 mm |
Diameter of hole | 6.3 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Double |
RoHS-compliant | Yes |
