Spring cotter pin DIN 11024, zinc plated steel (A2K) with double loop
DIN 11024 steel zinc plated with double loop
SPGPIN-DIN11024-DBEYE-(A2K)-4
Art.-no. 047394 3
EAN 4062855265955
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3.6 mm |
Length (l1) | 64 mm |
Internal diameter of ring (d2) | 20 mm |
Min./max. grip range (d3) | 14-20 mm |
Diameter of hole | 4 mm |
Material | Steel |
Surface | Zinc plated |
Design | With double eye |
RoHS-compliant | Yes |
