Spring cotter pin DIN 11024, zinc plated steel (A2K) with single loop
DIN 11024 steel zinc-plated with single loop
SPGPIN-SNGLEYE-(ZN)-3,6X64
Art.-no. 047394 1
EAN 4046778714820
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.6 mm |
Length (l1) | 64 mm |
Material | Steel |
Surface | Zinc plated |
Design | 1-fold |
RoHS-compliant | Yes |
