Spring cotter pin
DIN 11024 steel zinc plated with double loop
SPGPIN-DIN11024-DBEYE-(A2K)-7
Art.-no.
047397 3
EAN 4038898547846
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 11024, steel, galvanised (A2K) with double loop
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 125 mm |
Internal diameter of ring (d2) | 30 mm |
Min./max. grip range (d3) | 34-45 mm |
Diameter of hole | 7 mm |
Material | Steel |
Surface | Zinc plated |
Design | With double eye |
RoHS-compliant | Yes |