Spring cotter pin
Stainless steel A4 with single loop
SPGPIN-SINGLEYE-TYPE-B-A4-2,5X45
Art.-no.
49499251
EAN 7319007689112
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With single loop, plain stainless steel A4
Product information
Datasheets(X)
CAD data (available after login)
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 45 mm |
Internal diameter of ring (d2) | 10 mm |
Min./max. grip range (d3) | 10-12 mm |
Diameter of hole | 10 mm |
Other standard | WN 473 |
Material | Stainless steel A4 |
Surface | Plain |
Design | With single eye |
RoHS-compliant | Yes |