Spring cotter pin with double loop, zinc-plated steel
Steel zinc plated with double loop
SPGPIN-DBEYE-(ZN)-4,5X80
Art.-no. 047345 1
EAN 4038898831174
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For securing bolts, pipes, racks etc.
- Quick and easy fitting and removal
- Reusable
- Ends cut without any burrs
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.5 mm |
Length (l1) | 80 mm |
Internal diameter of ring (d2) | 25 mm |
Min./max. grip range (d3) | 20-26 mm |
Diameter of hole | 5 mm |
Other standard | WN 473 |
Material | Steel |
Surface | Zinc plated |
Design | With double eye |
RoHS-compliant | Yes |
