Spring cover With break-proof springs
Spring cover
SPGCOV-(F.APPPLG-FMO)-D60MM
Art.-no.
097502060
EAN 4011231902502
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Halogen- and silicone-free
Product information
Datasheets(X)
Application area
In connection with FM device boxes/FM device connection boxes and FM connection boxes
Diameter (Ø) | 72 mm |
Flame-retardant | 650°C |
Halogen-free | Yes |
Material | PS - Polystyrene |