Spring-loaded pressure piece with ball
Spring plunger, ball, steel
SPGPLNG-BAL-5.8-M5X14
Art.-no. 5099101005
EAN 4058794850093
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring-loaded pressure piece with hardened ball, in two different spring strengths
- With normal and enhanced spring force
Product information
Datasheets(X)
Application area
Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.
![]() | |
Material of sleeve | Steel |
Property class | 5.8 |
Material of ball | Hardened steel |
Material of spring | Spring steel |
Surface | Burnished |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 14 mm |
Ball diameter (d2) | 3 mm |
Ball height (h1) | 0.9 mm |
Internal drive (s) | HS2.5 |
Spring force start (F1) | 6 N |
Spring force end (F2) | 10 N |
Design | Standard |
