Spring-loaded pressure piece with ball
Spring plunger, ball, steel
SPGPLNG-BAL-5.8-M6X15
Art.-no. 5099101006
EAN 4058794850109
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring-loaded pressure piece with hardened ball, in two different spring strengths
- With normal and enhanced spring force
Product information
Datasheets(X)
Application area
Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.
![]() | |
Material of sleeve | Steel |
Property class | 5.8 |
Material of ball | Hardened steel |
Material of spring | Spring steel |
Surface | Burnished |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 15 mm |
Ball diameter (d2) | 3.5 mm |
Ball height (h1) | 1 mm |
Internal drive (s) | HS3 |
Spring force start (F1) | 9 N |
Spring force end (F2) | 13 N |
Design | Standard |
