Welcome to Würth Slowakia For trade customers only

Spring-loaded pressure piece with ball

Spring plunger, ball, steel
SPGPLNG-BAL-5.8-M8X18

Art.-no. 5099101008

EAN 4058794850116

Price for selected packaging unit
Spring-loaded pressure piece with ball

Art.-no. 5099101008

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring-loaded pressure piece with hardened ball, in two different spring strengths
  • With normal and enhanced spring force
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.

Material of sleeve

Steel

Property class

5.8

Material of ball

Hardened steel

Material of spring

Spring steel

Surface

Burnished

RoHS-compliant

Yes

Drive type

Hexagon socket

Thread type x nominal diameter (d1)

M8

Length (l1)

18 mm

Ball diameter (d2)

5 mm

Ball height (h1)

1.5 mm

Internal drive (s)

HS4

Spring force start (F1)

15 N

Spring force end (F2)

30 N

Design

Standard

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information