Spring lock washer DIN 137, yellow zinc plated steel (A2C), type A wave form
DIN 137 steel zinc plated yellow shape A
WSH-SPG-DIN137-A-(MZG)-D3,2
Art.-no.
043403
EAN 4047376905894
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 6 mm |
Height (h1) | 1.3 mm |
Thickness (s1) | 0.4 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
Design | Domed |
DIN | 137 |