Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated
WSH-SPG-DIN137-A-A2-D2,2
Art.-no. 040990004
EAN 4038898465201
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.4 mm |
Outer diameter (d2) | 4.5 mm |
Height (h1) | 1 mm |
Thickness (s1) | 0.3 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Domed |
DIN | 137 |
