Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated

WSH-SPG-DIN137-A-A2-D3,2

Art.-no. 040990007

EAN 4048539502073

Price for selected packaging unit
Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated

Art.-no. 040990007

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

6 mm

Height (h1)

1.3 mm

Thickness (s1)

0.4 mm

Material

Stainless steel A2

Surface

Plain

Design

Domed

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information