Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated

DIN 137 A2 stainless steel, shape A
WSH-SPG-DIN137-A-A2-D8,4

Art.-no. 040990013

EAN 4038898798170

Price for selected packaging unit
Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated

Art.-no. 040990013

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

15 mm

Height (h1)

3.4 mm

Thickness (s1)

0.5 mm

Material

Stainless steel A2

Surface

Plain

Design

Domed

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information