Spring lock washer, shape A DIN 137, A2 stainless steel, shape A, curved
DIN 137 A4 stainless steel, shape A
WSH-SPG-DIN137-A-A4-D4
Art.-no. 0434914
EAN 4057709165284
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 8 mm |
Height (h1) | 1.6 mm |
Thickness (s1) | 0.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | Domed |
DIN | 137 |
