Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape A DIN 137, spring steel, mechanically applied zinc coating, shape A, curved

DIN 137 steel mech. applied zinc coating shape A
WSH-SPG-DIN137-A-(MZN)-D2,4

Art.-no. 04342

EAN 4047376905924

Price for selected packaging unit
Spring lock washer, shape A DIN 137, spring steel, mechanically applied zinc coating, shape A, curved

Art.-no. 04342

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.



Type A, curved

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M2

Internal diameter (d1)

2.4 mm

Outer diameter (d2)

4.5 mm

Height (h1)

1 mm

Thickness (s1)

0.3 mm

Material

Spring steel

Surface

Zinc plated

Design

Domed

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information