Spring lock washer, shape A DIN 137, spring steel, plain, shape A, curved
DIN 137 plain steel, shape A
WSH-SPG-DIN137-A-D13,0
Art.-no. 043400012
EAN 4049557585857
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.
Type A, curved
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Height (h1) | 5 mm |
Thickness (s1) | 1.2 mm |
Material | Spring steel |
Surface | Plain |
Design | Domed |
DIN | 137 |
