Spring lock washer, shape A DIN 137, spring steel, plain, shape A, curved
DIN 137 plain steel, shape A
WSH-SPG-DIN137-A-D2,2
Art.-no.
04340002
EAN 4047376458956
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.
Type A, curved
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.2 mm |
Outer diameter (d2) | 4.5 mm |
Height (h1) | 1 mm |
Thickness (s1) | 0.3 mm |
Material | Spring steel |
Surface | Plain |
Design | Domed |
DIN | 137 |