Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape A DIN 137, spring steel, plain, shape A, curved

DIN 137 plain steel, shape A
WSH-SPG-DIN137-A-D3,2

Art.-no. 04340003

EAN 4047376905887

Price for selected packaging unit
Spring lock washer, shape A DIN 137, spring steel, plain, shape A, curved

Art.-no. 04340003

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.



Type A, curved

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

6 mm

Height (h1)

1.3 mm

Thickness (s1)

0.4 mm

Material

Spring steel

Surface

Plain

Design

Domed

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information