Spring lock washer, shape A DIN 137, spring steel, plain, shape A, curved
DIN 137 plain steel, shape A
WSH-SPG-DIN137-A-D4,3
Art.-no. 04340004
EAN 4047376923232
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.
Type A, curved
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 8 mm |
Height (h1) | 1.6 mm |
Thickness (s1) | 0.5 mm |
Material | Spring steel |
Surface | Plain |
Design | Domed |
DIN | 137 |
