Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape A DIN 137, spring steel, plain, shape A, curved

DIN 137 plain steel, shape A
WSH-SPG-DIN137-A-D6,4

Art.-no. 04340006
EAN 4048539306459

Price for selected packaging unit
Spring lock washer, shape A DIN 137, spring steel, plain, shape A, curved

Art.-no. 04340006

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.



Type A, curved

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

11 mm

Height (h1)

2.2 mm

Thickness (s1)

0.5 mm

Material

Spring steel

Surface

Plain

Design

Domed

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information