Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

DIN 137 stainless steel A2, shape B
WSH-SPG-DIN137-B-A2-D17,0

Art.-no. 040990116

EAN 4047376413733

Price for selected packaging unit
Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

Art.-no. 040990116

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Height (h1)

6.4 mm

Thickness (s1)

1.6 mm

Material

Stainless steel A2

Surface

Plain

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information