Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

DIN 137 stainless steel A2, shape B
WSH-SPG-DIN137-B-A2-D3,7

Art.-no. 0409901035

EAN 4045727146378

Price for selected packaging unit
Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

Art.-no. 0409901035

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3.5

Internal diameter (d1)

3.7 mm

Outer diameter (d2)

8 mm

Height (h1)

1.8 mm

Thickness (s1)

0.5 mm

Material

Stainless steel A2

Surface

Plain

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information