Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated
DIN 137 stainless steel A2, shape B
WSH-SPG-DIN137-B-A2-D4,3
Art.-no. 040990104
EAN 4050642149977
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9 mm |
Height (h1) | 2 mm |
Thickness (s1) | 0.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Corrugated |
DIN | 137 |
