Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

DIN 137 stainless steel A2, shape B
WSH-SPRING-DIN137-B-A2-D21,0

Art.-no. 040990120

EAN 4047376581838

Price for selected packaging unit
Spring lock washer, shape B DIN 137, A2 stainless steel, shape B, corrugated

Art.-no. 040990120

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

36 mm

Height (h1)

7.4 mm

Thickness (s1)

1.6 mm

Material

Stainless steel A2

Surface

Plain

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information