Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, A4 stainless steel, plain, shape B, crimped

DIN 137 stainless steel A4, shape B
WSH-SPG-DIN137-B-A4-D6

Art.-no. 0434926

EAN 4060053301079

Price for selected packaging unit
Spring lock washer, shape B DIN 137, A4 stainless steel, plain, shape B, crimped

Art.-no. 0434926

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

12 mm

Height (h1)

2.6 mm

Thickness (s1)

0.5 mm

Material

Stainless steel A4

Surface

Plain

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information